Motion
2970-4
Leather Palm Glove - M or Size 8, Top Grain Deerskin Leather, No Grade Listed, Color Grey
Mi Item #13111791
MFR #2970-4
Price$32.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Deerskin Leather, No Grade Listed, Color Grey
Mi Item #13111791
MFR #2970-4

Mfr description
2970-4 CAIMAN DEER LEATHER PALM
  • Heavy genuine American deerskin split leather palm
  • Internal padded palm for extra comfort and snug fit
  • AirMesh™ ultra-breathable fabric back provides ultimate comfort & support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.92/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Weight
    39.68 lbs

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Grey
  • Comfort Features
    Heavy Genuine American deer split leather
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Neoprene
  • Description
    Multi-Activity Glove with Deerskin Leather Padded Palm and Gray AirMesh™ Back
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Deerskin Leather
  • Material Type
    Leather Palm Gloves
  • Palm Material
    Split Deerskin Leather Padded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)