Motion
2984-4
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Hi-Vis Yellow
MI ITEM #13111806
MFR #2984-4
Price$44.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Hi-Vis Yellow
MI ITEM #13111806
MFR #2984-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.82/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Genuine grain leather palm with large patches for additional durability
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Goat Grain Leather Palm and Hi-Vis AirMesh™ Back - Reinforced Patch Palm
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
2984-4 GOAT GRAIN LEATHER REINFORCED PAL
  • Genuine goat grain leather palm with pigskin leather reinforcement patches for additional durability
  • Pigskin grain leather wrap-around patch on index and thumb
  • AirMesh™ ultra-breathable fabric back provides ultimate comfort & support
  • Hi-Vis yellow lime back with reflective material for maximum visibility
  • Neoprene knuckle support
  • Pinch'd-Tip™ fingers for maximum sensitivity
  • Neoprene cuff with hook & loop pull strap for comfort and wrist support
  • Exclusive Caiman® pulse protector for added protection
  • Complimentary 3" carabiner for keeping gloves together when not being used

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought