Motion
2984-6
Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Hi-Vis Yellow
Mi Item #13111808
MFR #2984-6
Price$44.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Hi-Vis Yellow
Mi Item #13111808
MFR #2984-6

Mfr description
2984-6 GOAT GRAIN LEATHER REINFORCED PAL
  • Genuine goat grain leather palm with pigskin leather reinforcement patches for additional durability
  • Pigskin grain leather wrap-around patch on index and thumb
  • AirMesh™ ultra-breathable fabric back provides ultimate comfort & support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Genuine grain leather palm with large patches for additional durability
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Goat Grain Leather Palm and Hi-Vis AirMesh™ Back - Reinforced Patch Palm
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)