Motion
2991-5
Leather Palm Glove with Fabric Back - L or Size 9, Synthetic Leather, Thermal Lined, Hi-Vis Yellow
MI ITEM #13111811
MFR #2991-5
Your Price$40.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Synthetic Leather, Thermal Lined, Hi-Vis Yellow
MI ITEM #13111811
MFR #2991-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.42/pr(List $46.49)

Overview

Mfr description
2991-5 CAIMAN, HEAVY INSULATED, WATERPRO
  • Kontour™ Design, Rhino-Tex synthetic leather
  • Heatrac micro-fiber insulation for ultimate warmth & comfort
  • Padded G-Grip patches strategically placed on palm and finger tips for max grip & wear
  • Hi-Vis lime yellow polyester back with reflective tape adds functional contrast
  • Reflective knuckle, cuff and finger guards ensure maximum visibility
  • Wind and water resistant nylon shell, and an inner waterproof bladder ensures dry hands
  • Wrap-over fingertip design maximizes comfort and fit
  • Pull-strap closure with combo cuff (safety cuff + knit wrist)
  • Silicone Free

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Hi-Vis Yellow
  • Back Material
    Polyester
  • Closure Type
    Pull-Strap
  • Construction Description
    Cut-and-Sewn / Waterproof
  • Description
    Synthetic Leather Patch Palm Glove with Hi-Vis Polyester Back - Heatrac® Insulation
  • Comfort Features
    Kontour™ Design, Rhino-Tex synthetic leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought