Motion
2991-7
Leather Palm Glove with Fabric Back - XXL or Size 11, Synthetic Leather, Thermal Lined, Hi-Vis Yellow
Mi Item #13111812
MFR #2991-7
Price$46.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XXL or Size 11, Synthetic Leather, Thermal Lined, Hi-Vis Yellow
Mi Item #13111812
MFR #2991-7

Mfr description
2991-7 CAIMAN, HEAVY INSULATED, WATERPRO
  • Kontour™ Design, Rhino-Tex synthetic leather
  • Heatrac micro-fiber insulation for ultimate warmth & comfort
  • Padded G-Grip patches strategically placed on palm and finger tips for max grip & wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.03/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Back Material
    Polyester
  • Closure Type
    Pull-Strap
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Kontour™ Design, Rhino-Tex synthetic leather
  • Construction Description
    Cut-and-Sewn / Waterproof
  • Description
    Synthetic Leather Patch Palm Glove with Hi-Vis Polyester Back - Heatrac® Insulation
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)