Motion
31-131R/XXL
31-131R/XXL
Mi Item #13111821
MFR #31-131R/XXL
Price$2.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-131R/XXL
Mi Item #13111821
MFR #31-131R/XXL

Mfr description
31-131R/XXL G-TEK ECO, 13G WHITE RECYCLE
  • Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
  • Each pair is made from the equivalent of two (500 mL) P.E.T. water bottles which equates to 29.4g of CO2 emissions reduction per pair
  • Polyurethane (PU) coating provides abrasion resistance and excellent tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.52/pr

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    PIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Recycled Yarn / Spandex Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
  • Features
    Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314396090
  • UPC_NO
    616314396090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)