Overview
Mfr description
31-330R/S G-TEK ECO, 13G WHITE RECYCLED
- Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
- Each pair is made from the equivalent of two (500 mL) P.E.T. water bottles which equates to 33.8g of CO2 emissions reduction per pair
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- OEKO TEX approved
- Packaged in a biodegradable poly bag of 12 pairs with technical information listed on recycled cardboard
Specifications
- Glove SizeS
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorWhite
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Recycled Yarn / Spandex Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
- UPC_NO616314396298
- Manufacturer Upc Number616314396298
- Grip PatternFoam
- FeaturesSeamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
- Additional DetailsPIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data