Motion
31-330R/XL
Cut Resistant Glove - Size XL or Size 10, Seamless Knit
MI ITEM #13111825
MFR #31-330R/XL
Price$5.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, Seamless Knit
MI ITEM #13111825
MFR #31-330R/XL

Mfr description
31-330R/XL G-TEK ECO, 13G WHITE RECYCLED
  • Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
  • Each pair is made from the equivalent of two (500 mL) P.E.T. water bottles which equates to 33.8g of CO2 emissions reduction per pair
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    PIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Equipment Maintenance and Repair, Fastening and Anchoring, Handling and Assembly of Parts and Materials, Parts Cleaning, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile Coated
  • Coating Style
    Foam Nitrile
  • Color
    White
  • Construction Description
    Seamless Knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Recycled Yarn / Spandex Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    X
  • EN388
    EN 388 2016 Results: 4121XX
  • Features
    Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Liner/Shell Material
    Spandex Blended
  • Manufacturer Catalog Number
    31-330R/XL
  • Manufacturer Upc Number
    616314396410
  • Material
    Recycled Yarn, Spandex Blended
  • Material Type
    Recycled PET water bottles and Elastane
  • Other Standards Met
    OEKO TEX approved
  • Product Line
    G-Tek ECO SeriesTM
  • Product Types
    Seamless Knit
  • Protection Type
    General Purpose
  • Quantity
    12
  • Series
    ECO SeriesTM
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314396410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)