Motion
31-530R/S
Cut Resistant Glove - Size S or Size 7, Seamless Knit
Mi Item #13111830
MFR #31-530R/S
Price$6.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, Seamless Knit
Mi Item #13111830
MFR #31-530R/S

Mfr description
31-530R/S G-TEK ECO, 13G WHITE RECYCLED
  • Seamless knit blended liner fibers made of 90% recycled P.E.T. water bottles and 10% Elastane for comfort, finger dexterity and breathability
  • Each pair is made from the equivalent of two (500 mL) P.E.T. water bottles which equates to 32.7g of CO2 emissions reduction per pair
  • Nitrile MicroSurface coating provides a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.00/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    PIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Equipment Maintenance and Repair, Fastening and Anchoring, Handling and Assembly of Parts and Materials, Parts Cleaning, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    MicroSurface Grip
  • Color
    White
  • Construction Description
    Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Recycled Yarn / Spandex Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    X
  • EN388
    4121XX
  • Features
    Seamless knit blended liner fibers made of 90% recycled P.E.T. water bottles and 10% Elastane for comfort, finger dexterity and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface Grip
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    Spandex Blended
  • Manufacturer Catalog Number
    31-530R/S
  • Manufacturer Upc Number
    616314396533
  • Material
    Recycled Yarn, Spandex Blended
  • Material Type
    Recycled Yarn, Spandex Blended
  • Other Standards Met
    OEKO TEX approved
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    General Purpose
  • Quantity
    12
  • Series
    ECO Series
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314396533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)