Motion
313-1345-LY/4X
Shirt - Polyester Material, Hi-Vis Yellow Color
Mi Item #13111837
MFR #313-1345-LY/4X
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Polyester Material, Hi-Vis Yellow Color
Mi Item #13111837
MFR #313-1345-LY/4X

Mfr description
313-1345-LY/4X TYPE R CLASS 3 LONG SLEEV
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" two tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Details

  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    ANSI Type R Class 3 Two-Tone Long Sleeve T-Shirt
  • Garment Use
    And Anywhere Hi-Visibility Apparel Is Necessary, Ideal For Construction, Municipalities, Shipyards
  • Manufacturer Upc Number
    616314430756
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    PIP
  • Type
    T-Shirt
  • UPC_NO
    616314430756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)