Motion
313-1345-LY/S
Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Yellow Color
Mi Item #13111841
MFR #313-1345-LY/S
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Yellow Color
Mi Item #13111841
MFR #313-1345-LY/S

Mfr description
313-1345-LY/S TYPE R CLASS 3 LONG SLEEVE
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" two tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Details

  • Additional Details
    1 Chest Pocket, 2 in Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3, Performance Wicking Material
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020, ANSI Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    ANSI Type R Class 3 Two-Tone Long Sleeve T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Manufacturer Upc Number
    616314425523
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Custom
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve T-Shirt
  • UPC_NO
    616314425523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)