Overview
Mfr description
313-1345-OR/5X TYPE R CLASS 3 LONG SLEEV
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" two tone tape for optimum visibility
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Specifications
- ColorHi-Vis Orange
- Number Of Pockets1
- DescriptionANSI Type R Class 3 Two-Tone Long Sleeve T-Shirt
- ANSI ClassR3
- UPC_NO616314425646
- Manufacturer Upc Number616314425646
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data