Motion
384-881/11
Foot Protection Over-the-Shoe Foot
MI ITEM #13111853
MFR #384-881/11
List Price$85.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Protection Over-the-Shoe Foot
MI ITEM #13111853
MFR #384-881/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.90/pr for your price

Overview

Mfr description
384-881/11 BOSS 17" OVER-THE-SHOE WATERP
  • Durable PVC blend upper up to 30% more durable than traditional rubber boots
  • PVC/Flexothane construction provides added cold weather flexibility than plain PVC
  • PVC Bar Tread non-slip self-cleaning outer sole
  • 100% Waterproof to keep your feet dry in wet and dirty conditions
  • Top breakaway web strap buckle
  • Non-absorbant polyester lining
  • Fuel Oil Resistant outsole which minimizes affects of oily substances on protective properties of boots
  • Chemical Resistant PVC offers resistance to a wide variety of chemicals
  • Order at least one size up from your regular shoe size. If large boots are being worn may need to order 2 sizes up

Specifications

  • Material
    PVC
  • Closure Type
    Side Strap
  • Color
    Yellow
  • Manufacturer Upc Number
    616314430596
  • UPC_NO
    616314430596
  • Description
    Heavy Duty PVC Slush Boot - Plain Toe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought