Motion
384-881/12
Foot Protection Over-the-Shoe Foot
Mi Item #13111854
MFR #384-881/12
Price$85.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Protection Over-the-Shoe Foot
Mi Item #13111854
MFR #384-881/12

Mfr description
384-881/12 BOSS 17" OVER-THE-SHOE WATERP
  • Durable PVC blend upper up to 30% more durable than traditional rubber boots
  • PVC/Flexothane construction provides added cold weather flexibility than plain PVC
  • PVC Bar Tread non-slip self-cleaning outer sole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.90/pr

Specifications

Details

  • Closure Type
    Side Strap
  • Color
    Yellow
  • Description
    Heavy Duty PVC Slush Boot - Plain Toe
  • Manufacturer Upc Number
    616314425462
  • Material
    PVC
  • UPC_NO
    616314425462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)