Motion
67-308/4XL
Disposable Glove - 4XL Size, Nitrile, Fish Scale Grip Surface, Powder Free, 8 mil Thick, Blue Color
Mi Item #13111866
MFR #67-308/4XL
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - 4XL Size, Nitrile, Fish Scale Grip Surface, Powder Free, 8 mil Thick, Blue Color
Mi Item #13111866
MFR #67-308/4XL

Mfr description
67-308/4XL AMBI-DEX GRIPPAZ FOOD PLUS, B
  • Patented design on the inside and outside of glove provides excellent grip for handling wet, slippery food
  • 8 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture- resistant than conventional single- use disposable gloves – for prolonged use and reduced waste
  • Specially formulated for excellent performance with fatty foods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.18/each

Specifications

Dimensions

  • Finger Thickness
    8 mil
  • Glove Size
    4XL
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    8 mil
  • Thickness
    8 mil

Details

  • Additional Details
    Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
  • Application
    Ideal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
  • Branding
    Grippaz
  • Color
    Blue
  • Description
    Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip - 8 Mil - Bagged
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Superior
  • Grip Pattern
    Fish Scale
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    67-308/4XL
  • Manufacturer Upc Number
    616314437038
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Grippaz Food Plus
  • Product Types
    Glove
  • Standards Met
    21 CFR, ASTM D257, ASTM D6978
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fish Scale Grip
  • UPC_NO
    616314437038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)