Overview
Mfr description
90-910/XL PREMIUM GRADE, 10 OZ., NATURAL
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- Cuff TypeKnit Wrist
- Application• Warehousing and Package Handling • Parts Handling • Light Protection • General Chores • Farming
- ColorBeige
- Manufacturer Upc Number616314289828
- DescriptionPremium Grade Cotton Canvas Single Palm Glove - Knit Wrist
- Additional DetailsMulti-purpose fabric gloves used for light protection in many general applications.
- UPC_NO616314289828
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data