Motion
945/2XL
Mi Item #13111869
MFR #945/2XL
Price$14.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13111869
MFR #945/2XL

Mfr description
945/2XL SPLIT COWHIDE LEATHER WELDER'S G
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton blend lining gives welders additional heat protection but still absorbs moisture
  • Fully welted to protect seams from abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/pr

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Blue
  • Cuff Type
    Slip-on
  • Description
    Premium Grade Split Cowhide Leather Welder's Glove with Cotton Lining and Kevlar® Stitching
  • Leather Material Type
    Split Cowhide
  • Lined
    Cotton
  • Manufacturer Upc Number
    616314294723
  • Split Or Grain Leather
    Split Leather
  • Thumb Style
    Wing
  • UPC_NO
    616314294723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)