Motion
BG42SWSJI-L
General Purpose Work Glove - Size XL or Size 10, Cotton, Band Top Cuff Type, Pair, Beige
Mi Item #13111871
MFR #BG42SWSJI-L
Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Size XL or Size 10, Cotton, Band Top Cuff Type, Pair, Beige
Mi Item #13111871
MFR #BG42SWSJI-L

Mfr description
BG42SWSJI-L WEST CHESTER, 100% COTTON SH
  • Multi layer cotton construction offers comfort, insulation and superior heat protection
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Application
    Forging, Hot metal handling, Castings, Molds, Heat protection
  • Back Material
    Cotton & Cotton Blend
  • Color
    Beige
  • Cuff Type
    Band Top
  • Description
    Regular Weight Hot Mill Glove with Band Top Cuff - 24 oz. - BOSS Logo
  • Description Keyword
    Hot Mill
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Lined
    Cotton
  • Lining Material
    Cotton Blend
  • Manufacturer Catalog Number
    BG42SWSJI
  • Manufacturer Upc Number
    616314424359
  • Material
    Cotton
  • Material Type
    General Purpose Gloves
  • Protection Type
    Heat
  • PSC Code
    8415
  • Thumb Style
    Straight
  • Type
    Hot Mill
  • UPC_NO
    616314424359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)