Overview
Mfr description
MATA501HA-3-OERTH-2XL ATA 7-GA. NEXT GEN
Specifications
- Additional DetailsATA TECHNOLOGY 7 GA. NEXT GEN ATA FIBER HIDE-AWAY GLOVE WITH, COT/POLY PLATING, 3 INCH CUFF, A7
- ColorGreen
- FeaturesATA HideAway blend of cut resistant fibers offers a high-level of cut protection in hazardous applications
- DescriptionATA 7-GA. NEXT GEN FIBER, HIDE-AWAY, A7, 3" CUFF AND REINFORCED THUMB
- Manufacturer Upc Number616314439759
- UPC_NO616314439759
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data