Motion
MATA501HA-3-OERTH-S

PIP PROTECTIVE IND.PROD.
MATA501HA-3-OERTH-S

MATA501HA-3-OERTH-S
MI ITEM #13111875
MFR #MATA501HA-3-OERTH-S
Price$13.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MATA501HA-3-OERTH-S

MATA501HA-3-OERTH-S
MI ITEM #13111875
MFR #MATA501HA-3-OERTH-S

Mfr description
MATA501HA-3-OERTH-S ATA 7-GA. NEXT GEN F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/pr

Specifications

Details

  • Additional Details
    ATA TECHNOLOGY 7 GA. NEXT GEN ATA FIBER HIDE-AWAY GLOVE WITH, COT/POLY PLATING, 3 INCH CUFF, A7
  • Color
    Green
  • Description
    ATA 7-GA. NEXT GEN FIBER, HIDE-AWAY, A7, 3" CUFF AND REINFORCED THUMB
  • Features
    ATA HideAway blend of cut resistant fibers offers a high-level of cut protection in hazardous applications
  • Manufacturer Upc Number
    616314441547
  • Product Type
    Coveralls
  • UPC_NO
    616314441547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)