Specifications
Details
- Additional DetailsATA TECHNOLOGY 7 GA. NEXT GEN ATA FIBER HIDE-AWAY GLOVE WITH, COT/POLY PLATING, 3 INCH CUFF, A7
- ColorGreen
- DescriptionATA 7-GA. NEXT GEN FIBER, HIDE-AWAY, A7, 3" CUFF AND REINFORCED THUMB
- FeaturesATA HideAway blend of cut resistant fibers offers a high-level of cut protection in hazardous applications
- Manufacturer Upc Number616314441523
- Product TypeCoveralls
- UPC_NO616314441523
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)