Motion
MATPBK40GYPL-OERT-XS

PIP PROTECTIVE IND.PROD.
MATPBK40GYPL-OERT-XS

Work & General Purpose Glove - Size XS or Size 6, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13111879
MFR #MATPBK40GYPL-OERT-XS
Price$5.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MATPBK40GYPL-OERT-XS

Work & General Purpose Glove - Size XS or Size 6, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13111879
MFR #MATPBK40GYPL-OERT-XS

Mfr description
MATPBK40GYPL-OERT-XS WPP-GLOVE, ATA COTT
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit / Reinforced Thumb Crotch
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Cotton Blended Glove - Heavy Weight
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Duty
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Liner/Shell Material
    Cotton Blended
  • Manufacturer Catalog Number
    MATPBK40GYPL-OERT
  • Manufacturer Upc Number
    616314632136
  • Material
    ATA, Cotton Blended
  • Material Type
    ATA, Cotton Blended
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314632136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)