Motion
USM-1105-XXS
Work & General Purpose Glove - Size XXS or Size 5, Metal Mesh
Mi Item #13111888
MFR #USM-1105-XXS
Price$217.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size XXS or Size 5, Metal Mesh
Mi Item #13111888
MFR #USM-1105-XXS

Mfr description
USM-1105-XXS US MESH REVERSIBLE 5 FINGER
  • Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
  • Appropriate for wet conditions; Easily cleaned and highly sanitary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.15/each

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Size
    2

Details

  • Additional Details
    Get the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures. The USM-1105 features a sewn-on polypropylene web strap at the wrist that's adjustable to fit comfortably. One of our best selling gloves, the USM-1105 delivers great value in a stainless steel mesh glove.
  • Applications
    Butchering, Cleaning, Food Preparation, Knife Sharpening
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Silver
  • Construction Description
    Metal Mesh
  • Description
    Stainless Steel Mesh Glove with Adjustable Strap - Wrist Length
  • Description Keyword
    Metal Mesh
  • Features
    Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Finger Coverage
    Full Finger
  • Liner/Shell Material
    Metal Mesh
  • Manufacturer Catalog Number
    USM-1105-XXS
  • Manufacturer Upc Number
    616314644290
  • Material
    Metal Mesh
  • Material Type
    Metal Mesh
  • Product Types
    Metal Mesh Gloves
  • Type
    Metal Mesh
  • UPC_NO
    616314644290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)