Overview
Mfr description
USM-1105-XXXL US MESH REVERSIBLE 5 FINGE
- Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- 21 CFR compliant; approved for direct food contact
- Side split for easy donning and doffing
- Slide the metal snap along the strap to adjust for the right fit
- Strap is color coded for quick identification of glove size
- Ambidextrous; can be worn on either right or left hand
Specifications
- Glove Size3XL
- ColorSilver
- DescriptionStainless Steel Mesh Glove with Adjustable Strap - Wrist Length
- UPC_NO616314644337
- Manufacturer Upc Number616314644337
- FeaturesIndividually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Additional DetailsGet the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures. The USM-1105 features a sewn-on polypropylene web strap at the wrist that's adjustable to fit comfortably. One of our best selling gloves, the USM-1105 delivers great value in a stainless steel mesh glove.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data