Motion
USM-1180-M
Work & General Purpose Glove - Size M or Size 8, Metal Mesh Gloves
Mi Item #13111896
MFR #USM-1180-M
Price$228.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size M or Size 8, Metal Mesh Gloves
Mi Item #13111896
MFR #USM-1180-M

Mfr description
USM-1180-M WRIST LENGTH METAL MESH GLOVE
  • All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
  • Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
  • Appropriate for wet conditions; Easily cleaned and highly sanitary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.64/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    The USM-1180 stainless steel mesh glove is 100% metal, which many choose for its sanitation and food safety strengths. It's made from surgical grade stainless steel and delivers high level protection against cuts and punctures. At the wrist a metal hook with steel prong delivers a fully adjustable, comfortable fit.
  • Applications
    Butchering, Cleaning, Food Preparation, Knife Sharpening
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Silver
  • Construction Description
    Stainless Steel mesh
  • Country of Origin
    China
  • Cuff Material
    Stainless Steel
  • Cuff Type
    Wrist Length
  • Description
    Stainless Steel Mesh Glove with Steel Prong Closure - Wrist Length
  • Description Keyword
    Metal Mesh Gloves
  • Features
    Steel is non-corrosive and will not harbor bacteria, All-metal gloves are often chosen for sanitation and food safety purposes
  • Finger Coverage
    Full Finger
  • Latex Free
    Yes
  • Liner/Shell Material
    Stainless Steel
  • Manufacturer Catalog Number
    USM-1180-M
  • Manufacturer Upc Number
    616314645334
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Other Standards Met
    21 CFR compliant
  • Product Line
    US Mesh
  • Product Types
    Metal Mesh Gloves
  • Protection Type
    Cut and Puncture Resistant
  • Quantity
    1
  • Series
    US Mesh
  • Standards Met
    21 CFR compliant
  • Type
    Metal Mesh
  • UPC_NO
    616314645334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)