Overview
Mfr description
USM-1190-S SS BIG RING 5 FINGER REVERSIB
- Individually welded 7 mm stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- 21 CFR compliant; approved for direct food contact
- Side split for easy donning and doffing
- Slide the metal snap along the strap to adjust for the right fit
- Strap is color coded for quick identification of glove size
Specifications
- Glove SizeS
- ColorSilver
- DescriptionLarge Ring Stainless Steel Mesh Glove with Adjustable Strap - Wrist Length
- UPC_NO616314645518
- Manufacturer Upc Number616314645518
- FeaturesIndividually welded 7 mm stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Additional DetailsLike all of our metal mesh gloves, the USM-1190 delivers the highest level of cut resistance available plus outstanding protection from stabs and punctures. What's unique about the USM-1190 is the slightly larger, 7 mm steel rings which are more easily recognized by metal detectors.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data