Motion
USM-1190-XXL
Cut Resistant Glove - Size XXL or Size 11, Metal Mesh Gloves
Mi Item #13111906
MFR #USM-1190-XXL
Price$324.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, Metal Mesh Gloves
Mi Item #13111906
MFR #USM-1190-XXL

Mfr description
USM-1190-XXL SS BIG RING 5 FINGER REVERS
  • Individually welded 7 mm stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
  • Appropriate for wet conditions; Easily cleaned and highly sanitary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.64/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2

Details

  • Additional Details
    Like all of our metal mesh gloves, the USM-1190 delivers the highest level of cut resistance available plus outstanding protection from stabs and punctures. What's unique about the USM-1190 is the slightly larger, 7 mm steel rings which are more easily recognized by metal detectors.
  • Applications
    Butchering, Cleaning, Food Preparation, Knife Sharpening
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Silver
  • Construction Description
    4-ring hook up throughout | Side split
  • Country of Origin
    China
  • Cuff Material
    Stainless Steel
  • Cuff Type
    Wrist Length
  • Description
    Large Ring Stainless Steel Mesh Glove with Adjustable Strap - Wrist Length
  • Description Keyword
    Metal Mesh Gloves
  • Features
    Individually welded 7 mm stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Finger Coverage
    Full Finger
  • Liner/Shell Material
    Stainless Steel
  • Manufacturer Catalog Number
    USM-1190-XXL
  • Manufacturer Upc Number
    616314645594
  • Material
    316L Stainless Steel
  • Material Type
    Stainless Steel
  • Other Standards Met
    21 CFR
  • Product Line
    US Mesh
  • Product Types
    Metal Mesh Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    USM-1190
  • Standards Met
    21 CFR
  • Type
    Metal Mesh
  • UPC_NO
    616314645594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)