Overview
Mfr description
USM-1305-L MM GLOVE FULLY ENCLOSED EXTEN
- Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- 21 CFR compliant; approved for direct food contact
- 3.5" cuff extends protection across the wrist
- Color coded straps help workers recognize the right glove size
Specifications
- Glove SizeL
- ColorSilver
- DescriptionStainless Steel Mesh Glove with Adjustable Snap-Back Strap Closure - Forearm Length
- UPC_NO616314646157
- Manufacturer Upc Number616314646157
- FeaturesIndividually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data