Motion
USM-1305-S
Work & General Purpose Glove - Size S or Size 7, Stainless Steel Mesh
Mi Item #13111909
MFR #USM-1305-S
Price$260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size S or Size 7, Stainless Steel Mesh
Mi Item #13111909
MFR #USM-1305-S

Mfr description
USM-1305-S MM GLOVE FULLY ENCLOSED EXTEN
  • Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
  • Appropriate for wet conditions; Easily cleaned and highly sanitary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.43/each

Specifications

Dimensions

  • Cuff Length
    88.90 mm
  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Applications
    Butchering, Cleaning, Food Preparation, Knife Sharpening
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Silver
  • Construction Description
    Individually welded Stainless Steel rings
  • Country of Origin
    China
  • Cuff Type
    Extended Cuff
  • Description
    Stainless Steel Mesh Glove with Adjustable Snap-Back Strap Closure - Forearm Length
  • Description Keyword
    Stainless Steel Mesh
  • Features
    Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Finger Coverage
    Full Finger
  • Liner/Shell Material
    Stainless Steel
  • Manufacturer Catalog Number
    USM-1305-S
  • Manufacturer Upc Number
    616314646256
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Other Standards Met
    21 CFR
  • Product Line
    US Mesh
  • Product Types
    Metal Mesh Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    US Mesh
  • Standards Met
    21 CFR
  • Type
    Metal Mesh Glove
  • UPC_NO
    616314646256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)