Specifications
Dimensions
- Cuff Length88.90 mm
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsThis task-based design protects workers who reach up to take products off of sharp meat hooks. The USM-1350 stainless steel mesh glove features an additional layer of metal mesh reinforcing the space between the index and middle fingers. A 3.5" extended cuff delivers high level cut and puncture protection across the wrist and ulnar artery. At the wrist and cuff closures, polypropylene web straps with slide buckles provide an adjustable fit.
- ApplicationsButchering, Cleaning, Food Preparation, Knife Sharpening
- Coated AreaUncoated
- CoatingUncoated
- Coating CoverageUncoated
- Coating Outer Shell CoverageUncoated
- Coating StyleUncoated
- ColorSilver
- Construction DescriptionStainless Steel mesh glove with reinforced Finger crotch and adjustable straps
- Country of OriginChina
- Cuff MaterialStainless Steel
- Cuff TypeExtended Cuff
- DescriptionStainless Steel Mesh Glove with Reinforced Finger Crotch and Adjustable Straps - Forearm Length
- Description KeywordStainless Steel Mesh
- FeaturesIndividually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Finger CoverageFull Finger
- HandAmbidextrous
- Hand TypeAmbidextrous
- Latex FreeYes
- Liner/Shell MaterialStainless Steel
- Manufacturer Catalog NumberUSM-1350-L
- Manufacturer Upc Number616314646751
- MaterialStainless Steel
- Material TypeStainless Steel
- Product LineUS Mesh
- Product TypesMetal Mesh Gloves
- Protection TypeCut and Puncture Resistant
- Quantity1
- SeriesUS Mesh
- TypeMetal Mesh
- UPC_NO616314646751