Overview
Mfr description
USM-1350-S MM GLOVE FULLY ENCLOSED REINF
- Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- 3.5" cuff extends protection across the wrist
- Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- Slide the metal snaps along the straps to adjust for the right fit
- Color coded straps help workers recognize the right glove size
- Ambidextrous; reversible to work on either left or right hand
Specifications
- Glove SizeS
- ColorSilver
- DescriptionStainless Steel Mesh Glove with Reinforced Finger Crotch and Adjustable Straps - Forearm Length
- UPC_NO616314646775
- Manufacturer Upc Number616314646775
- FeaturesIndividually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
- Additional DetailsThis task-based design protects workers who reach up to take products off of sharp meat hooks. The USM-1350 stainless steel mesh glove features an additional layer of metal mesh reinforcing the space between the index and middle fingers. A 3.5" extended cuff delivers high level cut and puncture protection across the wrist and ulnar artery. At the wrist and cuff closures, polypropylene web straps with slide buckles provide an adjustable fit.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data