Motion
USM-1350-XS
Work & General Purpose Glove - Size XS or Size 6, Stainless Steel Mesh
Mi Item #13111916
MFR #USM-1350-XS
Price$322.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size XS or Size 6, Stainless Steel Mesh
Mi Item #13111916
MFR #USM-1350-XS

Mfr description
USM-1350-XS MM GLOVE FULLY ENCLOSED REIN
  • Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • 3.5" cuff extends protection across the wrist
  • Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.22/each

Specifications

Dimensions

  • Cuff Length
    88.90 mm
  • Glove Size
    XS or Size 6
  • Men'S Size
    XS

Details

  • Additional Details
    This task-based design protects workers who reach up to take products off of sharp meat hooks. The USM-1350 stainless steel mesh glove features an additional layer of metal mesh reinforcing the space between the index and middle fingers. A 3.5" extended cuff delivers high level cut and puncture protection across the wrist and ulnar artery. At the wrist and cuff closures, polypropylene web straps with slide buckles provide an adjustable fit.
  • Applications
    Butchering, Cleaning, Food Preparation, Knife Sharpening
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Silver
  • Construction Description
    Stainless Steel mesh glove with reinforced Finger crotch and adjustable straps
  • Country of Origin
    China
  • Cuff Material
    Stainless Steel
  • Cuff Type
    Extended Cuff
  • Description
    Stainless Steel Mesh Glove with Reinforced Finger Crotch and Adjustable Straps - Forearm Length
  • Description Keyword
    Stainless Steel Mesh
  • Features
    Individually welded stainless steel rings deliver the highest level of cut resistance available in a glove, plus significant protection against stabs and punctures
  • Finger Coverage
    Full Finger
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Stainless Steel
  • Manufacturer Catalog Number
    USM-1350-XS
  • Manufacturer Upc Number
    616314646799
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Product Line
    US Mesh
  • Product Types
    Metal Mesh Gloves
  • Protection Type
    Cut and Puncture Resistant
  • Quantity
    1
  • Series
    US Mesh
  • Type
    Metal Mesh
  • UPC_NO
    616314646799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)