Overview
Mfr description
USM-2100 20" W X 34" L APRON,
- Individually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
- Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- 21 CFR compliant and appropriate for direct food contact
- Adjustable elastic straps help customize the fit
Specifications
- ColorSilver
- FeaturesIndividually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
- Manufacturer Upc Number616314652769
- UPC_NO616314652769
- DescriptionStainless Steel Mesh Apron with Adjustable Elastic Strap
- Additional DetailsUS Mesh aprons are made from surgical grade stainless steel and deliver the ultimate in worker safety – extreme cut protection plus puncture resistance. That's because a knife point can only penetrate as far as the fractional openings in or between the links.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data