Motion
USM-2107
Apron - Stainless Steel Material, Silver Color, 34.0000 in Long
Mi Item #13111924
MFR #USM-2107
Price$690.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Stainless Steel Material, Silver Color, 34.0000 in Long
Mi Item #13111924
MFR #USM-2107

Mfr description
USM-2107 20" W X 34" L ALL METAL APRON,
  • Individually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
  • All-metal garments are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
  • Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.61/each

Specifications

Dimensions

  • Length
    34.0000 in

Details

  • Additional Details
    The USM-2107 apron is 100% steel, which many choose for its sanitation and food safety benefits since stainless steel will not harbor bacteria. It's also noncorrosive, appropriate for wet environments and 21 CFR compliant for direct food contact.
  • Color
    Silver
  • Description
    Stainless Steel Mesh Apron with 3-Piece Elastic Strap
  • Features
    Individually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
  • Manufacturer Upc Number
    616314652875
  • Material
    Stainless Steel
  • UPC_NO
    616314652875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)