Specifications
Details
- Additional DetailsGive the forearm and bicep maximum protection with the USM-3105 metal mesh sleeve. Designed to meet the rigorous safety needs of the food processing industry, it's made from 316L surgical grade stainless steel and delivers high cut protection plus puncture resistance.
- Approval Listing Regulations21 CFR Compliant
- ColorSilver
- Country of OriginUS
- DescriptionStainless Steel Mesh Sleeve with Adjustable Chest Strap
- Garment UseFood Service
- IncludesAdjustable chest strap, Web cuff
- Manufacturer Upc Number616314653391
- Product LineUS Mesh
- Shirt StyleWork Shirt
- Sleeve StyleLong Sleeve
- TypeWork Shirt
- UPC_NO616314653391
Overview
Mfr description
USM-3105-L MM SINGLE SLEEVE, WRIST TO SH
- Individually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
- Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
- Wrist-to-shoulder sleeve includes an adjustable chest strap that provides a custom fit and keeps the sleeve in position for all-day wear
- Web cuff at the wrist includes adjustable snap closure
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- 21 CFR compliant and appropriate for direct food contact