Motion
USM-3105-XXL
Shirt - Work Shirt, Long Sleeve, Silver Color
Mi Item #13111929
MFR #USM-3105-XXL
Price$455.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Silver Color
Mi Item #13111929
MFR #USM-3105-XXL

Mfr description
USM-3105-XXL MM SINGLE SLEEVE, WRIST TO
  • Individually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
  • Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
  • Wrist-to-shoulder sleeve includes an adjustable chest strap that provides a custom fit and keeps the sleeve in position for all-day wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.16/each

Specifications

Details

  • Additional Details
    Give the forearm and bicep maximum protection with the USM-3105 metal mesh sleeve. Designed to meet the rigorous safety needs of the food processing industry, it's made from 316L surgical grade stainless steel and delivers high cut protection plus puncture resistance.
  • Approval Listing Regulations
    21 CFR Compliant
  • Color
    Silver
  • Country of Origin
    US
  • Description
    Stainless Steel Mesh Sleeve with Adjustable Chest Strap
  • Garment Use
    Food Processing
  • Includes
    Adjustable chest strap, Adjustable snap closure, Web cuff at the wrist
  • Manufacturer Upc Number
    616314653469
  • Product Line
    US Mesh
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
  • UPC_NO
    616314653469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)