Motion
USM-3315-S
Shirt - T-Shirt, Long Sleeve, Silver Color
Mi Item #13111932
MFR #USM-3315-S
Price$1,115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Silver Color
Mi Item #13111932
MFR #USM-3315-S

Mfr description
USM-3315-S MM DOUBLE SLEEVE T SHIRT - S
  • Individually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
  • Quality features include 316L surgical grade stainless steel that's non-corrosive and will not harbor bacteria, and 4-ring hook up throughout
  • Wrist-to-shoulder sleeves feature web cuffs with adjustable snap closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.42/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in

Details

  • Additional Details
    A great option for protecting both arms against cuts and punctures in a single piece of PPE. The USM-3315 T-shirt extends 12" across the breast bone in front and the shoulder blades in back. The neck slit makes it easy to take this metal mesh T-shirt on and off. Often paired with a metal mesh apron.
  • Approval Listing Regulations
    21 CFR Compliant
  • Color
    Silver
  • Country of Origin
    US
  • Description
    Stainless Steel Mesh T-Shirt with Double Sleeve - 12" Long
  • Garment Use
    Food Processing
  • Includes
    Adjustable snap closure, Double Sleeve, Web cuffs
  • Manufacturer Upc Number
    616314653797
  • Product Line
    US Mesh
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    T-Shirt
  • UPC_NO
    616314653797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)