Overview
Mfr description
USM-4300L-XXL FULL BODY TUNIC, SHOULDER
- Steel ring wire diameter is .019" to provide a garment that is lightweight and comfortable
- Full body tunic to maximize protection in hazardous applications
- Pull-over style, tunic has two full sleeves and shoulder flap with snap closure for ease in donning and doffing
- Lightweight mesh rings are made of .019" wire, compared to the standard .021" wire, with no decrease in weld strength: .019" = 73.42 lbs of force, .021 = 67.08 lbs of force to pull apart
- US Mesh gloves and garments are compliant with FDA 21 CFR and safe for direct food contact
- Garments are made in compliance with the European EN1082 Standard
Specifications
- ColorSilver
- DescriptionStainless Steel Mesh Full Body Tunic with Sleeves
- Manufacturer Upc Number616314654817
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data