Motion
USM-4301TI-S
USM-4301TI-S US MESH TITANIUM TUNIC - FU
Mi Item #13111945
MFR #USM-4301TI-S
Price$5,984.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USM-4301TI-S US MESH TITANIUM TUNIC - FU
Mi Item #13111945
MFR #USM-4301TI-S

Mfr description
USM-4301TI-S US MESH TITANIUM TUNIC - FU
  • Full body construction to provide cut protection for upper torso and thighs
  • Individually welded titanium rings maximizes flexibility, strength and duability
  • Titanium is non-corrosive and antimicrobial to not harbor bacteria
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,984.88/each

Specifications

Details

  • Additional Details
    Titanium is 40% lighter than stainless steel, especially beneficial in full body tunics worn for an extended length of time - workers will feel less fatigue than when wearing standard stainless steel mesh tunics.
  • Color
    Silver
  • Description
    Titanium Wire Ring Mesh Full Body Tunic with Sleeves
  • Manufacturer Upc Number
    616314426940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)