Motion
USM-4352L-S
Apron - Steel Wire Mesh Material, Silver Color
Mi Item #13111949
MFR #USM-4352L-S
Price$3,216.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Steel Wire Mesh Material, Silver Color
Mi Item #13111949
MFR #USM-4352L-S

Mfr description
USM-4352L-S EXT. APRON FRONT (42") W/BEL
  • Steel ring wire diameter is .019" to provide a garment that is lightweight and comfortable
  • Extended apron front with belly guard for added protection against knife stick
  • Pull-over style, tunic has two full sleeves with metal snap cuffs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,216.62/each

Specifications

Details

  • Color
    Silver
  • Description
    Stainless Steel Mesh Tunic with Extended Apron Front with Belly Guard
  • Features
    Steel ring wire diameter is .019" to provide a garment that is lightweight and comfortable
  • Manufacturer Upc Number
    616314655050
  • Material
    Steel Wire Mesh
  • UPC_NO
    616314655050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)