Overview
Mfr description
USM-4352L-XXL EXT. APRON FRONT (42") W/B
- Steel ring wire diameter is .019" to provide a garment that is lightweight and comfortable
- Extended apron front with belly guard for added protection against knife stick
- Pull-over style, tunic has two full sleeves with metal snap cuffs
- Shoulder flap with snap closure to allow for easy donning and doffing
- Lightweight mesh rings are made of .019" wire, compared to the standard .021" wire, with no decrease in weld strength: .019" = 73.42 lbs of force, .021 = 67.08 lbs of force to pull apart
- US Mesh gloves and garments are compliant with FDA 21 CFR and safe for direct food contact
- Garments are made in compliance with the European EN1082 Standard
Specifications
- ColorSilver
- FeaturesSteel ring wire diameter is .019" to provide a garment that is lightweight and comfortable
- Manufacturer Upc Number616314655081
- UPC_NO616314655081
- DescriptionStainless Steel Mesh Tunic with Extended Apron Front with Belly Guard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data