Motion
010109-0147

DANFOSS AIRFLEX
010109-0147

Airflex CB Series Kits and Spare Parts Intergral Drum
MI ITEM #13112285
MFR #010109-0147
Price$9,376.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
010109-0147

Airflex CB Series Kits and Spare Parts Intergral Drum
MI ITEM #13112285
MFR #010109-0147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,376.22/each

Specifications

Dimensions

  • Length
    8.00 in
  • Weight
    19.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    010109-0147
  • Maximum Speed
    1800 rpm
  • Product Material
    Gray Cast Iron
  • Series
    CB Series

Overview

Mfr description
010109-0147 AIRFLEX CB SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought