Overview
Mfr description
010111-0122 AIRFLEX CB SERIES KITS AND S
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number010111-0122
- Weight50.00 lb
- Maximum Speed1800 rpm
- Product MaterialGray Cast Iron
- Length12.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data