Specifications
Dimensions
- Length14.18 in
- Weight3.60 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number303929
- Product MaterialCarbon Steel
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)