Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Spare Part Spring
MI ITEM #13112726
MFR #308548

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
308548 AIRFLEX DBBS SERIES SPARE PART SP
  • Available in a variety of sizes

Specifications

  • Series
    DBBS Series
  • Manufacturer Catalog Number
    308548
  • Weight
    1.10 lb
  • End Type
    Closed ends
  • Free Length
    4.69 in
  • Material
    Chromium-silicon
  • Wire Diameter
    0.343 in
  • Length
    4.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text