Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
406841-0134

Airflex VC Series Kits and Spare Parts Drum Hub
MI ITEM #13112985
MFR #406841-0134

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
406841-0134 AIRFLEX VC SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    406841-0134
  • Weight
    825.00 lb
  • Maximum Speed
    740 rpm
  • Product Material
    Gray Cast Iron
  • Length
    28.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text