Motion
408001-0118

DANFOSS AIRFLEX
408001-0118

Airflex VC Series Kits and Spare Parts Drum Hub
Mi Item #13113172
MFR #408001-0118
Price$30,781.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
408001-0118

Airflex VC Series Kits and Spare Parts Drum Hub
Mi Item #13113172
MFR #408001-0118

Mfr description
408001-0118 AIRFLEX VC SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,781.24/each

Specifications

Dimensions

  • Length
    36.50 in
  • Weight
    1316.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    VC
  • Manufacturer Catalog Number
    408001-0118
  • Product Material
    Gray Cast Iron
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)