Motion
408586-0107

DANFOSS AIRFLEX
408586-0107

Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #13113236
MFR #408586-0107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
408586-0107

Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #13113236
MFR #408586-0107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
408586-0107 AIRFLEX VC SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    408586-0107
  • Weight
    1814.00 lb
  • Maximum Speed
    550 rpm
  • Product Material
    Gray Cast Iron
  • Length
    42.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text