Motion
413208-0126

DANFOSS AIRFLEX
413208-0126

Airflex WCB Series Kits and Spare Parts Gear
MI ITEM #13113513
MFR #413208-0126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
413208-0126

Airflex WCB Series Kits and Spare Parts Gear
MI ITEM #13113513
MFR #413208-0126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
413208-0126 AIRFLEX WCB SERIES KITS AND
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    WCB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    413208-0126
  • Weight
    100.00 lb
  • Product Material
    Alloy Steel
  • Length
    8.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text