Motion
417485-0100

DANFOSS AIRFLEX
417485-0100

Airflex Kits and Spare Parts Gear
Mi Item #13114122
MFR #417485-0100
Price$6,300.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
417485-0100

Airflex Kits and Spare Parts Gear
Mi Item #13114122
MFR #417485-0100

Mfr description
417485-0100 AIRFLEX KITS AND SPARE PARTS
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,300.43/each

Specifications

Dimensions

  • Length
    8.27 in
  • Weight
    40.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    417485-0100
  • Product Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)